Carbide Turning Insert, Diamond, CCMT21.51 / CCMT060204, for Stainless Steel

  • Mfr # 260052 HB7140-2

  • Zoro # G714821608


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Style
CCMT
Corner Radius
0.4 mm
Cutting Conditions
Heavily Interrupted
Inscribed Circle
2
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260052 HB7140-2
Zoro #
G714821608
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
2 mm
Cutting Depth
0.2 mm

Details

Insert Style
CCMT
Cutting Conditions
Heavily Interrupted
Inscribed Circle
2
Insert Shape
80 Degrees Diamond
Grade
HB7140-2
Insert Application
Finishing
Coating
coated
Chip-Breaker
VS
Item
Indexable Insert for Turning
ISO Number
CCMT060204
Tolerance
Stainless Steel
No. of Edges
2
Insert Material
Carbide
Workpiece Material
Stainless Steel

Description

CC.T 060204 HB7140-2 Grade: HB7140-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.