Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Cast Iron

  • Mfr # 260150 HB7210-1

  • Zoro # G014821544


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Coating
TiCN
Grade
HB7210-1
Tolerance
Stainless Steel
Cutting Conditions
Slightly Interrupted
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260150 HB7210-1
Zoro #
G014821544
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.2 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
2.5 mm
Insert Thickness
2.5 mm
Cutting Depth
0.2 mm

Details

Coating
TiCN
Grade
HB7210-1
Tolerance
Stainless Steel
Cutting Conditions
Slightly Interrupted
Inscribed Circle
3
Insert Application
Roughing-Finishing
Insert Style
CCMT
Chip-Breaker
GM
Workpiece Material
Cast Iron
ISO Number
CCMT 09T304
No. of Edges
2
Item
Indexable Insert for Turning
Insert Shape
80 Degrees Diamond
Insert Material
Carbide

Description

CC.T 09T304 HB7210-1 Grade: HB7210-1 Chip breaker: GM Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.25 mm/rev. Cutting speed vc main application: 100 450 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.