Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Stainless Steel

  • Mfr # 260058 HB7130-2

  • Zoro # G514822898


product price:  $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

ISO Number
CCMT 09T304
Inscribed Circle
3
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
3.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260058 HB7130-2
Zoro #
G514822898
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
3.25 mm
Corner Radius
0.4 mm
Cutting Depth
0.2 mm

Details

ISO Number
CCMT 09T304
Inscribed Circle
3
Chip-Breaker
VS
Tolerance
Stainless Steel
Insert Style
CCMT
Workpiece Material
Stainless Steel
Item
Indexable Insert for Turning
Cutting Conditions
Slightly Interrupted
Grade
HB7130-2
Insert Application
Finishing
No. of Edges
2
Insert Material
Carbide
Insert Shape
80 Degrees Diamond

Description

CC.T 09T304 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.