Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Stainless Steel

  • Mfr # 260058 HB7140-2

  • Zoro # G814822826


product price:  $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

ISO Number
CCMT 09T304
No. of Edges
2
Min. Cutting Depth (ap min)
0.25 mm
Insert Shape
80 Degrees Diamond
Grade
HB7140-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260058 HB7140-2
Zoro #
G814822826
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
3.25 mm

Details

ISO Number
CCMT 09T304
No. of Edges
2
Item
Indexable Insert for Turning
Insert Shape
80 Degrees Diamond
Grade
HB7140-2
Coating
coated
Workpiece Material
Stainless Steel
Tolerance
Stainless Steel
Insert Application
Finishing
Insert Material
Carbide
Insert Style
CCMT
Inscribed Circle
3
Cutting Conditions
Heavily Interrupted
Chip-Breaker
VS

Description

CC.T 09T304 HB7140-2 Grade: HB7140-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.