This item is Discontinued.

Garant Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Stainless Steel 260150 HB7120-1

Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Stainless Steel (Discontinued)

  • Mfr # 260150 HB7120-1
  • Zoro # G414821526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260150 HB7120-1
Zoro #
G414821526
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
3.25 mm
Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm

Details

Cutting Conditions
Continuous
Item
Indexable Insert for Turning
Insert Shape
80 Degrees Diamond
ISO Number
CCMT 09T304
Workpiece Material
Stainless Steel
Insert Material
Carbide
Insert Style
CCMT
Tolerance
Stainless Steel
Chip-Breaker
VM
Insert Application
Roughing-Finishing
No. of Edges
2
Inscribed Circle
3
Grade
HB7120-1

Description

CC.T 09T304 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.