Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Stainless Steel

  • Mfr # 260150 HB7140-2

  • Zoro # G314821466


product price:  $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Inscribed Circle
3
Insert Material
Carbide
Corner Radius
0.4 mm
Cutting Conditions
Heavily Interrupted
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260150 HB7140-2
Zoro #
G314821466
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Cutting Depth
0.2 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
3.25 mm

Details

Inscribed Circle
3
Insert Material
Carbide
Cutting Conditions
Heavily Interrupted
Insert Application
Finishing
Insert Style
CCMT
Tolerance
Stainless Steel
Chip-Breaker
VM
Item
Indexable Insert for Turning
Workpiece Material
Stainless Steel
ISO Number
CCMT 09T304
Coating
coated
No. of Edges
2
Grade
HB7140-2
Insert Shape
80 Degrees Diamond

Description

CC.T 09T304 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.