Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Steel
- Mfr # 260150 HB7020
- Zoro # G914821651
product price:Â
$
5.99
/ea
Sold in multiples of 10 for
$59.90
Key Features
Insert Shape
80 Degrees Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
SM
Grade
HB7020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260150 HB7020
- Zoro #
- G914821651
- UPC #
- -
- Country of Origin
- Japan
- Item
- Indexable Insert for Turning
- Insert Shape
- 80 Degrees Diamond
- Insert Style
- CCMT
- Inscribed Circle
- 3
- Chip-Breaker
- SM
- Grade
- HB7020
- Insert Material
- Carbide
- Insert Application
- Semi-roughing
- ISO Number
- CCMT 09T304
- Workpiece Material
- Steel
- Cutting Conditions
- Slightly Interrupted
- Tolerance
- Stainless Steel
- No. of Edges
- 2
Dimensions
- Corner Radius
- 0.4 mm
- Min. Cutting Depth (ap min)
- 0.25 mm
- Insert Thickness
- 2.5 mm
- Cutting Depth
- 0.2 mm
- Max. Cutting Depth (ap max)
- 3.25 mm
Description
CC.T 09T304 HB7020 Grade: HB7020 Chip breaker: SM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 120 350 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.