Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Titanium

  • Mfr # 260058 HB7415-1

  • Zoro # G614822835


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Tolerance
Stainless Steel
Min. Cutting Depth (ap min)
0.25 mm
Workpiece Material
Titanium
Grade
HB7415-1
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260058 HB7415-1
Zoro #
G614822835
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
3.25 mm

Details

Tolerance
Stainless Steel
Workpiece Material
Titanium
Grade
HB7415-1
Insert Application
Finishing
Insert Material
Carbide
Inscribed Circle
3
Item
Indexable Insert for Turning
Insert Shape
80 Degrees Diamond
Cutting Conditions
Continuous
No. of Edges
2
Chip-Breaker
TIS
Insert Style
CCMT
ISO Number
CCMT 09T304

Description

CC.T 09T304 HB7415-1 Grade: HB7415-1 Chip breaker: TIS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.05 0.3 mm/rev. Cutting speed vc main application: 50 110 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.