This item is Discontinued.

Garant Carbide Turning Insert, Diamond, CCMT32.52 / CCMT09T308, for Stainless Steel 260152 HB7120-1

Carbide Turning Insert, Diamond, CCMT32.52 / CCMT09T308, for Stainless Steel (Discontinued)

  • Mfr # 260152 HB7120-1
  • Zoro # G414822929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260152 HB7120-1
Zoro #
G414822929
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
3.25 mm
Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.55 mm
Corner Radius
0.8 mm

Details

Grade
HB7120-1
No. of Edges
2
ISO Number
CCMT 09T308
Cutting Conditions
Continuous
Insert Material
Carbide
Workpiece Material
Stainless Steel
Tolerance
Stainless Steel
Insert Style
CCMT
Insert Application
Semi-roughing
Item
Indexable Insert for Turning
Inscribed Circle
3
Chip-Breaker
VM
Insert Shape
80 Degrees Diamond

Description

CC.T 09T308 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.