Carbide Turning Insert, Diamond, CCMT431 / CCMT120404, for Aluminum

  • Mfr # 260158 HU7310

  • Zoro # G014822619


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Chip-Breaker
AM
Max. Cutting Depth (ap max)
4.25 mm
No. of Edges
2
Tolerance
G
Cutting Conditions
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260158 HU7310
Zoro #
G014822619
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Cutting Depth (ap max)
4.25 mm
Corner Radius
0.4 mm
Cutting Depth
0.1 mm
Insert Thickness
3 mm
Insert Size
431
Min. Cutting Depth (ap min)
0.25 mm

Details

Chip-Breaker
AM
No. of Edges
2
Tolerance
G
Cutting Conditions
Continuous
Grade
HU7310
ISO Number
CCMT 120404
Workpiece Material
Aluminum
Insert Material
Carbide
Inscribed Circle
4
Item
Indexable Insert for Turning
Coating
Uncoated
Insert Application
Finishing
Insert Style
CCMT
Insert Shape
80 Degrees Diamond

Description

CC.T 120404 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.