Carbide Turning Insert, Diamond, CCMT431 / CCMT120404, for Stainless Steel

  • Mfr # 260158 HB7140-2

  • Zoro # G714822674


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Style
CCMT
Insert Application
Finishing
Cutting Conditions
Heavily Interrupted
Inscribed Circle
4
Tolerance
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260158 HB7140-2
Zoro #
G714822674
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
4.25 mm
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.2 mm
Insert Thickness
3 mm

Details

Insert Style
CCMT
Insert Application
Finishing
Cutting Conditions
Heavily Interrupted
Inscribed Circle
4
Tolerance
Stainless Steel
Insert Shape
80 Degrees Diamond
Insert Material
Carbide
Grade
HB7140-2
Coating
coated
No. of Edges
2
Chip-Breaker
VM
ISO Number
CCMT 120404
Workpiece Material
Stainless Steel
Item
Indexable Insert for Turning

Description

CC.T 120404 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.