Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCMT432 / CCMT120408, for Aluminum

  • Mfr # 260160 HB7310

  • Zoro # G414822578


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Cutting Conditions
Continuous
Insert Style
CCMT
Max. Cutting Depth (ap max)
4.25 mm
ISO Number
CCMT 120408
Grade
HB7310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260160 HB7310
Zoro #
G414822578
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Cutting Depth (ap max)
4.25 mm
Corner Radius
0.8 mm
Cutting Depth
0.1 mm
Insert Size
432
Min. Cutting Depth (ap min)
0.55 mm
Insert Thickness
3 mm

Details

Cutting Conditions
Continuous
Insert Style
CCMT
ISO Number
CCMT 120408
Item
Indexable Insert for Turning
Grade
HB7310
No. of Edges
2
Chip-Breaker
AM
Workpiece Material
Aluminum
Tolerance
G
Insert Shape
80 Degrees Diamond
Insert Material
Carbide
Inscribed Circle
4
Insert Application
Finishing

Description

CC.T 120408 HB7310 Grade: HB7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.