Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCMT432 / CCMT120408, for Aluminum

  • Mfr # 260160 HU7310

  • Zoro # G914822603


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Tolerance
G
Min. Cutting Depth (ap min)
0.55 mm
Inscribed Circle
4
Max. Cutting Depth (ap max)
4.25 mm
Insert Size
432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260160 HU7310
Zoro #
G914822603
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
4.25 mm
Insert Size
432
Corner Radius
0.8 mm
Cutting Depth
0.1 mm
Insert Thickness
3 mm

Details

Tolerance
G
Inscribed Circle
4
Insert Material
Carbide
Insert Style
CCMT
Insert Application
Finishing
No. of Edges
2
Workpiece Material
Aluminum
Coating
Uncoated
Grade
HU7310
Insert Shape
80 Degrees Diamond
ISO Number
CCMT 120408
Chip-Breaker
AM
Item
Indexable Insert for Turning
Cutting Conditions
Continuous

Description

CC.T 120408 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.