Carbide Turning Insert, Diamond, CCMT432 / CCMT120408, for Stainless Steel

  • Mfr # 260066 HB7140-2

  • Zoro # G614822583


product price:  $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

ISO Number
CCMT 120408
Insert Material
Carbide
Insert Application
Finishing
Corner Radius
0.8 mm
Insert Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260066 HB7140-2
Zoro #
G614822583
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.55 mm
Insert Size
432
Max. Cutting Depth (ap max)
4.25 mm
Cutting Depth
0.2 mm

Details

ISO Number
CCMT 120408
Insert Material
Carbide
Insert Application
Finishing
Item
Indexable Insert for Turning
Workpiece Material
Stainless Steel
Grade
HB7140-2
Insert Shape
80 Degrees Diamond
Cutting Conditions
Heavily Interrupted
Tolerance
Stainless Steel
Insert Style
CCMT
Inscribed Circle
4
Coating
coated
No. of Edges
2
Chip-Breaker
VS

Description

CCMT 120408 HB7140-2 Grade: HB7140-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.