Carbide Turning Insert, Diamond, CCMT432 / CCMT120408, for Stainless Steel

  • Mfr # 260160 HB7140-2

  • Zoro # G214822556


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Cutting Depth
0.2 mm
Tolerance
Stainless Steel
Cutting Conditions
Heavily Interrupted
Insert Application
Finishing
Min. Cutting Depth (ap min)
0.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260160 HB7140-2
Zoro #
G214822556
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.55 mm
Insert Thickness
3 mm
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
4.25 mm
Insert Size
432

Details

Tolerance
Stainless Steel
Cutting Conditions
Heavily Interrupted
Insert Application
Finishing
Insert Material
Carbide
Workpiece Material
Stainless Steel
No. of Edges
2
Chip-Breaker
VM
Coating
coated
Item
Indexable Insert for Turning
ISO Number
CCMT 120408
Grade
HB7140-2
Insert Style
CCMT
Inscribed Circle
4
Insert Shape
80 Degrees Diamond

Description

CC.T 120408 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.