Carbide Turning Insert, Diamond, CCMT432 / CCMT120408, for Steel

  • Mfr # 260066 HB7010-1

  • Zoro # G614822620


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Min. Cutting Depth (ap min)
0.55 mm
No. of Edges
2
ISO Number
CCMT 120408
Grade
HB7010-1
Insert Style
CCMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260066 HB7010-1
Zoro #
G614822620
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.55 mm
Insert Thickness
3 mm
Max. Cutting Depth (ap max)
4.25 mm
Insert Size
432
Corner Radius
0.8 mm
Cutting Depth
0.2 mm

Details

No. of Edges
2
ISO Number
CCMT 120408
Grade
HB7010-1
Insert Style
CCMT
Insert Application
Finishing
Chip-Breaker
SS
Cutting Conditions
Continuous
Tolerance
Stainless Steel
Item
Indexable Insert for Turning
Insert Material
Carbide
Insert Shape
80 Degrees Diamond
Inscribed Circle
4
Workpiece Material
Steel

Description

CCMT 120408 HB7010-1 Grade: HB7010-1 Chip breaker: SS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.05 0.25 mm/rev. Cutting speed vc main application: 150 500 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.