Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CC.T060202, for Titanium

  • Mfr # 260052 HB7415-1

  • Zoro # G614821579


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Min. Cutting Depth (ap min)
0.25 mm
Chip-Breaker
TIS
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2 mm
Workpiece Material
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260052 HB7415-1
Zoro #
G614821579
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2 mm
Insert Size
60202
Insert Thickness
1.5 mm
Corner Radius
0.4 mm

Details

Item
Indexable Insert for Turning
Chip-Breaker
TIS
Workpiece Material
Titanium
ISO Number
CC.T 060202
No. of Edges
2
Inscribed Circle
2
Insert Style
CC.T
Insert Shape
80 Degrees Diamond
Grade
HB7415-1
Insert Material
Carbide
Tolerance
Stainless Steel
Insert Application
Finishing
Cutting Conditions
Continuous

Description

CC.T 060204 HB7415-1 Grade: HB7415-1 Chip breaker: TIS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.05 0.3 mm/rev. Cutting speed vc main application: 50 110 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.