Carbide Turning Insert, Diamond, CDCT1.211 / CDCTS40104, for Stainless Steel

  • Mfr # 268540 HB7125-1

  • Zoro # G814821447


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Cutting Conditions
Continuous
Inscribed Circle
1.2
Insert Style
CDCT
Grade
HB7125-1
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268540 HB7125-1
Zoro #
G814821447
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.4 mm
Cutting Depth
0.05 mm
Min. Cutting Depth (ap min)
0.05 mm
Max. Cutting Depth (ap max)
0.23 mm
Insert Thickness
1 mm

Details

Cutting Conditions
Continuous
Inscribed Circle
1.2
Insert Style
CDCT
Grade
HB7125-1
Insert Shape
80 Degrees Diamond
ISO Number
CDCT S40104
Workpiece Material
Stainless Steel
Insert Material
Carbide
No. of Edges
2
Item
Indexable Insert for Turning
Insert Application
Finishing
Coating
Uncoated
Chip-Breaker
VS

Description

CDCT S40104 HB7125-1 Grade: HB7125-1 Chip breaker: VS Cutting depth ap: 0.05 0.23 mm Feed f: 0.05 0.23 mm/rev. Cutting speed vc main application: 60 140 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.