Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CDCTS40101, for Steel

  • Mfr # 268520 HB7035

  • Zoro # G314821589


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Cutting Conditions
Continuous
Insert Application
Finishing
Min. Cutting Depth (ap min)
0.05 mm
Coating
TiN
Inscribed Circle
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268520 HB7035
Zoro #
G314821589
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.05 mm
Cutting Depth
0.05 mm
Corner Radius
0.1 mm
Insert Size
S40101
Insert Thickness
1 mm
Max. Cutting Depth (ap max)
0.23 mm

Details

Cutting Conditions
Continuous
Insert Application
Finishing
Coating
TiN
Inscribed Circle
1.2
Insert Material
Carbide
Item
Indexable Insert for Turning
ISO Number
CDCT S40101
Chip-Breaker
SF
Insert Shape
80 Degrees Diamond
Grade
HB7035
Workpiece Material
Steel
Secondary Application
Cast Iron
No. of Edges
2
Insert Style
CDCT

Description

CDCT S40101 HB7035 Grade: HB7035 Chip breaker: SF Cutting depth ap: 0.05 0.23 mm Feed f: 0.03 0.25 mm/rev. Cutting speed vc main application: 60 150 m/min Cutting speed vc secondary application: 60 150 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.