Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CNMA432 / CNMA120408, for Cast Iron

  • Mfr # 250165 HB7210-1

  • Zoro # G914824485


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Type
Indexable insert for turning
ISO Number
CNMA 120408
Coating
TiCN
Insert Thickness
3
Insert Application
Roughing-Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250165 HB7210-1
Zoro #
G914824485
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3
Insert Size
432
Depth of Cut max
6.5 mm
Depth of Cut
0.4 mm
Corner Radius
0.8 mm

Details

Type
Indexable insert for turning
ISO Number
CNMA 120408
Coating
TiCN
Insert Application
Roughing-Finishing
Primary Material Application
Cast Iron
Insert Shape
Diamond
Feed
0.3 mm/rev.
Grade
HB7210-1
Number of Inserts
4
Inscribed Circle
4
Cutting speed
100 m/min
Insert Material
Carbide
Insert Style
CNMA

Description

CNMA 120408 HB7210-1 Grade: HB7210-1 Tolerance: M Cutting depth ap: 0.4 6.5 mm Feed f: 0.3 0.7 mm/rev. Cutting speed vc main application: 100 450 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.