Shop GARANT
See all product information
Create Account
Carbide Turning Insert, Diamond, CNMG32.51 / CNMG09T304, for Stainless Steel
- Mfr # 250050 HB7130-2
- Zoro # G014824538
product price:Â
$
8.15
/ea
Sold in multiples of 10 for
$81.50
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
VS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250050 HB7130-2
- Zoro #
- G014824538
- UPC #
- -
- Country of Origin
- Japan
- Insert Shape
- Diamond
- Insert Style
- CNMG
- Inscribed Circle
- 3
- Chip-Breaker
- VS
- Grade
- HB7130-2
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- CNMG 09T304
- Number of Inserts
- 4
- Type
- Indexable insert for turning
- Feed
- 0.15 mm/rev.
- Primary Material Application
- Stainless Steel
- Cutting speed
- 80 m/min
Dimensions
- Insert Size
- 32.51
- Corner Radius
- 0.4 mm
- Depth of Cut min
- 0.25 mm
- Depth of Cut
- 0.3 mm
- Insert Thickness
- 2.5
- Depth of Cut max
- 3.25 mm
Description
CNMG 09T304 HB7130-2 Grade: HB7130-2 Chip breaker: VS Cutting depth ap: 0.3 2.5 mm Feed f: 0.15 0.5 mm/rev. Cutting speed vc main application: 80 270 m/min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.