Carbide Turning Insert, Diamond, CNMG32.51 / CNMG09T304, for Stainless Steel

  • Mfr # 250050 HB7140-2

  • Zoro # G014824514


product price:  $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Insert Material
Carbide
Cutting speed
70 m/min
Feed
0.15 mm/rev.
Type
Indexable insert for turning
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250050 HB7140-2
Zoro #
G014824514
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.3 mm
Depth of Cut min
0.25 mm
Corner Radius
0.4 mm
Depth of Cut max
3.25 mm
Insert Size
32.51
Insert Thickness
2.5

Details

Insert Material
Carbide
Cutting speed
70 m/min
Feed
0.15 mm/rev.
Type
Indexable insert for turning
Insert Application
Finishing
Chip-Breaker
VS
Number of Inserts
4
Grade
HB7140-2
Insert Shape
Diamond
ISO Number
CNMG 09T304
Insert Style
CNMG
Primary Material Application
Stainless Steel
Inscribed Circle
3

Description

CNMG 09T304 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.3 2.5 mm Feed f: 0.15 0.5 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.