Carbide Turning Insert, Diamond, CNMG32.52 / CNMG09T308, for Stainless Steel

  • Mfr # 250052 HB7130-2

  • Zoro # G814824400


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Feed
0.15 mm/rev.
Depth of Cut
0.3 mm
Cutting speed
80 m/min
ISO Number
CNMG 09T308
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250052 HB7130-2
Zoro #
G814824400
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.3 mm
Corner Radius
0.8 mm
Depth of Cut max
3.25 mm
Insert Size
32.52
Insert Thickness
2.5

Details

Feed
0.15 mm/rev.
Cutting speed
80 m/min
ISO Number
CNMG 09T308
Chip-Breaker
VS
Type
Indexable insert for turning
Grade
HB7130-2
Primary Material Application
Stainless Steel
Insert Application
Finishing
Insert Style
CNMG
Insert Shape
Diamond
Insert Material
Carbide
Number of Inserts
4
Inscribed Circle
3

Description

CNMG 09T308 HB7130-2 Grade: HB7130-2 Chip breaker: VS Cutting depth ap: 0.3 2.5 mm Feed f: 0.15 0.5 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.