Carbide Turning Insert, Diamond, CNMG32.52 / CNMG09T308, for Stainless Steel

  • Mfr # 250052 HB7140-2

  • Zoro # G414824411


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Insert Style
CNMG
Insert Shape
Diamond
Primary Material Application
Stainless Steel
Number of Inserts
4
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250052 HB7140-2
Zoro #
G414824411
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Depth of Cut max
3.25 mm
Insert Thickness
2.5
Depth of Cut
0.3 mm
Insert Size
32.52

Details

Insert Style
CNMG
Insert Shape
Diamond
Primary Material Application
Stainless Steel
Number of Inserts
4
Cutting speed
70 m/min
Feed
0.15 mm/rev.
Chip-Breaker
VS
Grade
HB7140-2
Type
Indexable insert for turning
ISO Number
CNMG 09T308
Insert Material
Carbide
Insert Application
Finishing
Inscribed Circle
3

Description

CNMG 09T308 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.3 2.5 mm Feed f: 0.15 0.5 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.