This item is Discontinued.

No Product Image Available

Carbide Turning Insert, Diamond, CNMG32.52 / CNMG09T308, for Stainless Steel (Discontinued)

  • Mfr # 250152 HB7120-1
  • Zoro # G214824598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250152 HB7120-1
Zoro #
G214824598
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Depth of Cut max
3.25 mm
Insert Thickness
2.5
Depth of Cut
0.5 mm

Details

Insert Style
CNMG
Chip-Breaker
VM
Number of Inserts
4
Inscribed Circle
3
Insert Shape
Diamond
Feed
0.1 mm/rev.
Grade
HB7120-1
Cutting speed
80 m/min
Insert Material
Carbide
Insert Application
Semi-roughing
Primary Material Application
Stainless Steel
ISO Number
CNMG 09T308
Type
Indexable insert for turning

Description

CNMG 09T308 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.