Carbide Turning Insert, Diamond, CNMG32.52 / CNMG09T308, for Stainless Steel

  • Mfr # 250152 HB7130-2

  • Zoro # G114824599


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Grade
HB7130-2
Cutting speed
70 m/min
Feed
0.1 mm/rev.
Inscribed Circle
3
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250152 HB7130-2
Zoro #
G114824599
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
3.25 mm
Corner Radius
0.8 mm
Depth of Cut
0.5 mm
Insert Thickness
2.5
Insert Size
32.52

Details

Grade
HB7130-2
Cutting speed
70 m/min
Feed
0.1 mm/rev.
Inscribed Circle
3
Insert Material
Carbide
Insert Style
CNMG
Type
Indexable insert for turning
Chip-Breaker
VM
Number of Inserts
4
Insert Shape
Diamond
ISO Number
CNMG 09T308
Primary Material Application
Stainless Steel
Insert Application
Finishing

Description

CNMG 09T308 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.