Carbide Turning Insert, Diamond, CNMG431 / CNMG120404, for Stainless Steel

  • Mfr # 250058 HB7140-2

  • Zoro # G014824378


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Grade
HB7140-2
Insert Material
Carbide
Number of Inserts
4
Type
Indexable insert for turning
ISO Number
CNMG 120404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250058 HB7140-2
Zoro #
G014824378
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3
Depth of Cut max
4.25 mm
Insert Size
431
Corner Radius
0.4 mm
Depth of Cut min
0.25 mm
Depth of Cut
0.3 mm

Details

Grade
HB7140-2
Insert Material
Carbide
Number of Inserts
4
Type
Indexable insert for turning
ISO Number
CNMG 120404
Insert Application
Finishing
Chip-Breaker
VS
Cutting speed
70 m/min
Inscribed Circle
4
Insert Style
CNMG
Primary Material Application
Stainless Steel
Insert Shape
Diamond
Feed
0.15 mm/rev.

Description

CNMG 120404 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.3 2.5 mm Feed f: 0.15 0.5 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.