Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CNMG432 / CNMG120408, for Cast Iron

  • Mfr # 250158 HB725-1

  • Zoro # G014824569


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Cutting speed
50 m/min
Insert Style
CNNG
Corner Radius
0.8 mm
Feed
0.05 mm/rev.
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250158 HB725-1
Zoro #
G014824569
UPC #
-
Country of Origin
Czechia

Dimensions

Corner Radius
0.8 mm
Insert Thickness
3
Insert Size
432
Depth of Cut max
4.25 mm
Depth of Cut
0.2 mm

Details

Cutting speed
50 m/min
Insert Style
CNNG
Feed
0.05 mm/rev.
Insert Shape
Diamond
Inscribed Circle
4
Number of Inserts
4
Type
Indexable insert for turning
Insert Application
Finishing
Insert Material
Carbide
ISO Number
CNNG 120408
Primary Material Application
Universal
Grade
HB725-1
Chip-Breaker
UM1

Description

CNMG 120408 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 6 mm Feed f: 0.05 0.6 mm/rev. Cutting speed vc main application: 50 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.