Carbide Turning Insert, Diamond, CNMG433 / CNMG120412, for Stainless Steel

  • Mfr # 250324 HB7140-2

  • Zoro # G814824561


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Grade
HB7140-2
Insert Material
Carbide
Chip-Breaker
VG
Insert Style
CNMG
Insert Thickness
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250324 HB7140-2
Zoro #
G814824561
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3
Insert Size
433
Depth of Cut min
0.8 mm
Corner Radius
1.2 mm
Depth of Cut max
4.25 mm
Depth of Cut
1.5 mm

Details

Grade
HB7140-2
Insert Material
Carbide
Chip-Breaker
VG
Insert Style
CNMG
Insert Application
Roughing
Feed
0.25 mm/rev.
Number of Inserts
4
Type
Indexable insert for turning
Insert Shape
Diamond
Primary Material Application
Stainless Steel
Inscribed Circle
4
Cutting speed
50 m/min
ISO Number
CNMG 120412

Description

CNMG 120412 HB7140-2 Grade: HB7140-2 Chip breaker: VG Cutting depth ap: 1.5 6 mm Feed f: 0.25 0.6 mm/rev. Cutting speed vc main application: 50 170 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.