Carbide Turning Insert, Diamond, CNMG542 / CNMG160608, for Stainless Steel

  • Mfr # 250168 HB7130-2

  • Zoro # G114824391


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Primary Material Application
Stainless Steel
Insert Shape
Diamond
ISO Number
CNMG 160608
Corner Radius
0.8 mm
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250168 HB7130-2
Zoro #
G114824391
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4
Depth of Cut
0.5 mm
Insert Size
542
Depth of Cut max
5.5 mm

Details

Primary Material Application
Stainless Steel
Insert Shape
Diamond
ISO Number
CNMG 160608
Insert Application
Finishing
Inscribed Circle
5
Insert Material
Carbide
Number of Inserts
4
Type
Indexable insert for turning
Feed
0.1 mm/rev.
Grade
HB7130-2
Cutting speed
70 m/min
Chip-Breaker
VM
Insert Style
CNMG

Description

CNMG 160608 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.