Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CNMG543 / CNMG160612, for Cast Iron

  • Mfr # 250336 HB7210-1

  • Zoro # G514824342


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Grade
HB7210-1
Insert Application
Roughing
Corner Radius
1.2 mm
Insert Thickness
4
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250336 HB7210-1
Zoro #
G514824342
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
1.2 mm
Insert Thickness
4
Depth of Cut
0.4 mm
Depth of Cut max
6.5 mm
Insert Size
543

Details

Grade
HB7210-1
Insert Application
Roughing
Insert Shape
Diamond
ISO Number
CNMG 160612
Type
Indexable insert for turning
Insert Material
Carbide
Chip-Breaker
GG
Feed
0.32 mm/rev.
Insert Style
CNMG
Cutting speed
100 m/min
Number of Inserts
4
Primary Material Application
Cast Iron
Coating
TiCN
Inscribed Circle
5

Description

CNMG 160612 HB7210-1 Grade: HB7210-1 Chip breaker: GG Cutting depth ap: 0.4 6.5 mm Feed f: 0.32 0.8 mm/rev. Cutting speed vc main application: 100 450 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.