Carbide Turning Insert, Diamond, CNMG544 / CNMG160616, for Cast Iron

  • Mfr # 250172 HB725-1

  • Zoro # G114824339


product price:  $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Cutting speed
50 m/min
Insert Shape
Diamond
Insert Size
544
Chip-Breaker
UM1
Number of Inserts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250172 HB725-1
Zoro #
G114824339
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Size
544
Insert Thickness
4
Corner Radius
1.6 mm
Depth of Cut
0.2 mm
Depth of Cut max
5.5 mm

Details

Cutting speed
50 m/min
Insert Shape
Diamond
Chip-Breaker
UM1
Number of Inserts
4
Feed
0.05 mm/rev.
Insert Application
Finishing
Insert Material
Carbide
Grade
HB725-1
ISO Number
CNMG 160616
Primary Material Application
Universal
Insert Style
CNMG
Type
Indexable insert for turning
Inscribed Circle
5

Description

CNMG 160616 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 6 mm Feed f: 0.05 0.6 mm/rev. Cutting speed vc main application: 50 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.