Carbide Turning Insert, Diamond, CNMG544 / CNMG160616, for Stainless Steel

  • Mfr # 250338 HB7130-2

  • Zoro # G814824288


product price:  $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Size
544
Grade
HB7130-2
Type
Indexable insert for turning
Insert Thickness
4
Number of Inserts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250338 HB7130-2
Zoro #
G814824288
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Insert Thickness
4
Depth of Cut max
5.5 mm
Depth of Cut min
1.05 mm
Depth of Cut
1.5 mm
Corner Radius
1.6 mm

Details

Grade
HB7130-2
Type
Indexable insert for turning
Number of Inserts
4
Feed
0.25 mm/rev.
Inscribed Circle
5
Insert Application
Roughing
Insert Shape
Diamond
Primary Material Application
Stainless Steel
Chip-Breaker
VG
Insert Material
Carbide
ISO Number
CNMG 160616
Cutting speed
60 m/min
Insert Style
CNMG

Description

CNMG 160616 HB7130-2 Grade: HB7130-2 Chip breaker: VG Cutting depth ap: 1.5 6 mm Feed f: 0.25 0.6 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.