Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCGT04T002, for Aluminum

  • Mfr # 260350 HU7315-1

  • Zoro # G014822633


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Tolerance
G
Cutting Conditions
Continuous
No. of Edges
2
Grade
HU7315-1
Workpiece Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260350 HU7315-1
Zoro #
G014822633
UPC #
-
Country of Origin
Austria

Dimensions

Cutting Depth
0.05 mm
Min. Cutting Depth (ap min)
0.05 mm
Insert Size
04T002
Corner Radius
0.2 mm
Insert Thickness
0.6 mm
Max. Cutting Depth (ap max)
0.2 mm

Details

Tolerance
G
Cutting Conditions
Continuous
No. of Edges
2
Grade
HU7315-1
Workpiece Material
Aluminum
Coating
Uncoated
Chip-Breaker
AF
Insert Material
Carbide
Inscribed Circle
1.2
Insert Application
Finishing
Insert Style
DCGT
Insert Shape
55 Degrees Diamond
ISO Number
DCGT 04T002
Item
Indexable Insert for Turning

Description

DCGT 04T002 HU7315-1 Grade: HU7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.6 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.