Carbide Turning Insert, Diamond, DCGT32.51 / DCGT11T304, for Aluminum

  • Mfr # 260359 HB7315-1

  • Zoro # G614821722


product price:  $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Thickness
2.5 mm
Cutting Depth
0.05 mm
Inscribed Circle
3
No. of Edges
2
ISO Number
DCGT 11T304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260359 HB7315-1
Zoro #
G614821722
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
2.5 mm
Cutting Depth
0.05 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.4 mm

Details

Inscribed Circle
3
No. of Edges
2
ISO Number
DCGT 11T304
Chip-Breaker
AF
Grade
HB7315-1
Insert Application
Finishing
Workpiece Material
Aluminum
Insert Style
DCGT
Tolerance
G
Insert Shape
55 Degrees Diamond
Item
Indexable Insert for Turning
Cutting Conditions
Continuous
Insert Material
Carbide

Description

DC.T 11T304 HB7315-1 Grade: HB7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.6 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.