Carbide Turning Insert, Diamond, DCGT32.51 / DCGT11T304, for Aluminum

  • Mfr # 260462 HB7310

  • Zoro # G214822587


product price:  $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Thickness
2.5 mm
ISO Number
DCGT 11T304
Insert Style
DCGT
Insert Application
Finishing
Max. Cutting Depth (ap max)
2.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260462 HB7310
Zoro #
G214822587
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
2.75 mm
Cutting Depth
0.1 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm

Details

Item
Indexable Insert for Turning
ISO Number
DCGT 11T304
Insert Style
DCGT
Insert Application
Finishing
Tolerance
G
Grade
HB7310
Inscribed Circle
3
No. of Edges
2
Cutting Conditions
Continuous
Insert Shape
55 Degrees Diamond
Chip-Breaker
AM
Insert Material
Carbide
Workpiece Material
Aluminum

Description

DC.T 11T304 HB7310 Grade: HB7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.