Carbide Turning Insert, Diamond, DCGT32.51 / DCGT11T304, for Aluminum

  • Mfr # 260462 HU7310

  • Zoro # G114822519


product price:  $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Grade
HU7310
Insert Style
DCGT
Insert Material
Carbide
No. of Edges
2
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260462 HU7310
Zoro #
G114822519
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
2.75 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm
Cutting Depth
0.1 mm

Details

Grade
HU7310
Insert Style
DCGT
Insert Material
Carbide
No. of Edges
2
Insert Application
Finishing
Coating
Uncoated
Item
Indexable Insert for Turning
Tolerance
G
Insert Shape
55 Degrees Diamond
Inscribed Circle
3
Chip-Breaker
AM
ISO Number
DCGT 11T304
Workpiece Material
Aluminum
Cutting Conditions
Continuous

Description

DC.T 11T304 HU7310 Grade: HU7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.