Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCGT32.52 / DCGT11T308, for Aluminum

  • Mfr # 260464 HB7310

  • Zoro # G114821918


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Corner Radius
0.8 mm
Insert Application
Finishing
Grade
HB7310
Insert Material
Carbide
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260464 HB7310
Zoro #
G114821918
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.8 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
2.75 mm
Cutting Depth
0.1 mm
Min. Cutting Depth (ap min)
0.55 mm

Details

Insert Application
Finishing
Grade
HB7310
Insert Material
Carbide
Inscribed Circle
3
Cutting Conditions
Continuous
Chip-Breaker
AM
No. of Edges
2
Item
Indexable Insert for Turning
Insert Shape
55 Degrees Diamond
Insert Style
DCGT
Tolerance
G
Workpiece Material
Aluminum
ISO Number
DCGT 11T308

Description

DC.T 11T308 HB7310 Grade: HB7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.