Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCMT11T302, for Stainless Steel

  • Mfr # 260356 HB7140-2

  • Zoro # G614821869


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Grade
HB7140-2
Insert Size
11T302
Cutting Conditions
Heavily Interrupted
Insert Style
DCMT
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260356 HB7140-2
Zoro #
G614821869
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T302
Corner Radius
0.2 mm
Min. Cutting Depth (ap min)
0.15 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
2.75 mm
Cutting Depth
0.2 mm

Details

Grade
HB7140-2
Cutting Conditions
Heavily Interrupted
Insert Style
DCMT
Inscribed Circle
3
Workpiece Material
Stainless Steel
Insert Application
Finishing
Insert Material
Carbide
Tolerance
Stainless Steel
Insert Shape
55 Degrees Diamond
Item
Indexable Insert for Turning
Chip-Breaker
VS
No. of Edges
2
ISO Number
DCMT11T302
Coating
coated

Description

DC.T 11T302 HB7140-2 Grade: HB7140-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.