Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCMT11T302, for Stainless Steel

  • Mfr # 260458 HB7140-2

  • Zoro # G514822652


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Inscribed Circle
3
Insert Size
11T302
Insert Shape
55 Degrees Diamond
Grade
HB7140-2
Corner Radius
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260458 HB7140-2
Zoro #
G514822652
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T302
Corner Radius
0.2 mm
Max. Cutting Depth (ap max)
2.75 mm
Min. Cutting Depth (ap min)
0.15 mm
Insert Thickness
2.5 mm
Cutting Depth
0.5 mm

Details

Inscribed Circle
3
Insert Shape
55 Degrees Diamond
Grade
HB7140-2
Cutting Conditions
Heavily Interrupted
No. of Edges
2
Coating
coated
Insert Application
Finishing
Chip-Breaker
VM
Item
Indexable Insert for Turning
Tolerance
Stainless Steel
Insert Style
DCMT
Workpiece Material
Stainless Steel
Insert Material
Carbide
ISO Number
DCMT11T302

Description

DC.T 11T302 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.