Carbide Turning Insert, Diamond, DCMT21.51 / DCMT070204, for Aluminum

  • Mfr # 260353 HU7315-1

  • Zoro # G314821916


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Grade
HU7315-1
No. of Edges
2
Insert Material
Carbide
Workpiece Material
Aluminum
Chip-Breaker
AF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260353 HU7315-1
Zoro #
G314821916
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.05 mm
Cutting Depth
0.05 mm
Max. Cutting Depth (ap max)
0.2 mm
Insert Thickness
1.5 mm

Details

Grade
HU7315-1
No. of Edges
2
Insert Material
Carbide
Workpiece Material
Aluminum
Chip-Breaker
AF
Tolerance
G
Item
Indexable Insert for Turning
Insert Application
Finishing
Insert Style
DCMT
Cutting Conditions
Continuous
Coating
Uncoated
Insert Shape
55 Degrees Diamond
ISO Number
DCMT 070204
Inscribed Circle
2

Description

DC.T 070204 HU7315-1 Grade: HU7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.6 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.