This item is Discontinued.

Garant Carbide Turning Insert, Diamond, DCMT21.51 / DCMT070204, for Stainless Steel 260353 HB7120-1

Carbide Turning Insert, Diamond, DCMT21.51 / DCMT070204, for Stainless Steel (Discontinued)

  • Mfr # 260353 HB7120-1
  • Zoro # G914822535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260353 HB7120-1
Zoro #
G914822535
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
1.75 mm
Cutting Depth
0.2 mm
Insert Thickness
1.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm

Details

ISO Number
DCMT 070204
No. of Edges
2
Workpiece Material
Stainless Steel
Grade
HB7120-1
Tolerance
Stainless Steel
Insert Application
Finishing
Insert Style
DCMT
Item
Indexable Insert for Turning
Cutting Conditions
Continuous
Inscribed Circle
2
Insert Shape
55 Degrees Diamond
Insert Material
Carbide
Chip-Breaker
VS

Description

DC.T 070204 HB7120-1 Grade: HB7120-1 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 290 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.