Carbide Turning Insert, Diamond, DCMT21.51 / DCMT070204, for Stainless Steel

  • Mfr # 260353 HB7130-2

  • Zoro # G214822525


product price: $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Insert Shape
55 Degrees Diamond
Inscribed Circle
2
Insert Thickness
1.5 mm
Insert Style
DCMT
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260353 HB7130-2
Zoro #
G214822525
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1.5 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
1.75 mm

Details

Insert Shape
55 Degrees Diamond
Inscribed Circle
2
Insert Style
DCMT
Item
Indexable Insert for Turning
Insert Material
Carbide
Workpiece Material
Stainless Steel
Chip-Breaker
VS
Tolerance
Stainless Steel
Cutting Conditions
Slightly Interrupted
No. of Edges
2
Insert Application
Finishing
Grade
HB7130-2
ISO Number
DCMT 070204

Description

DC.T 070204 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.