Carbide Turning Insert, Diamond, DCMT21.51 / DCMT070204, for Stainless Steel

  • Mfr # 260452 HB7140-2

  • Zoro # G514822843


product price: $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Inscribed Circle
2
No. of Edges
2
Coating
coated
Chip-Breaker
VM
Max. Cutting Depth (ap max)
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260452 HB7140-2
Zoro #
G514822843
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
1.75 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.5 mm
Insert Thickness
1.5 mm

Details

Inscribed Circle
2
No. of Edges
2
Coating
coated
Chip-Breaker
VM
Insert Material
Carbide
Workpiece Material
Stainless Steel
Insert Shape
55 Degrees Diamond
Tolerance
Stainless Steel
Cutting Conditions
Heavily Interrupted
Item
Indexable Insert for Turning
Insert Style
DCMT
ISO Number
DCMT070204
Insert Application
Finishing
Grade
HB7140-2

Description

DC.T 070204 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.