Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Aluminum

  • Mfr # 260359 HU7315-1

  • Zoro # G214821733


product price:  $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Inscribed Circle
3
Corner Radius
0.4 mm
Grade
HU7315-1
Cutting Conditions
Continuous
Insert Style
DCMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260359 HU7315-1
Zoro #
G214821733
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.05 mm
Max. Cutting Depth (ap max)
0.2 mm
Cutting Depth
0.05 mm
Insert Thickness
2.5 mm

Details

Inscribed Circle
3
Grade
HU7315-1
Cutting Conditions
Continuous
Insert Style
DCMT
Insert Material
Carbide
Insert Shape
55 Degrees Diamond
Insert Application
Finishing
Item
Indexable Insert for Turning
Workpiece Material
Aluminum
Tolerance
G
Chip-Breaker
AF
ISO Number
DCMT 11T304
No. of Edges
2
Coating
Uncoated

Description

DC.T 11T304 HU7315-1 Grade: HU7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.6 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.