Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Cast Iron

  • Mfr # 260462 HB7210-1

  • Zoro # G014822541


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Inscribed Circle
3
Cutting Depth
0.2 mm
Cutting Conditions
Continuous
Max. Cutting Depth (ap max)
2.5 mm
Insert Application
Roughing-Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260462 HB7210-1
Zoro #
G014822541
UPC #
-
Country of Origin
Austria

Dimensions

Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2.5 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.2 mm
Corner Radius
0.4 mm

Details

Inscribed Circle
3
Cutting Conditions
Continuous
Insert Application
Roughing-Finishing
Chip-Breaker
GM
Workpiece Material
Cast Iron
Item
Indexable Insert for Turning
Insert Material
Carbide
Grade
HB7210-1
Coating
TiCN
Insert Shape
55 Degrees Diamond
ISO Number
DCMT 11T304
Tolerance
Stainless Steel
Insert Style
DCMT
No. of Edges
2

Description

DC.T 11T304 HB7210-1 Grade: HB7210-1 Chip breaker: GM Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.25 mm/rev. Cutting speed vc main application: 100 450 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.