Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Stainless Steel

  • Mfr # 260359 HB7130-2

  • Zoro # G414821700


product price:  $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

No. of Edges
2
ISO Number
DCMT 11T304
Corner Radius
0.4 mm
Insert Material
Carbide
Min. Cutting Depth (ap min)
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260359 HB7130-2
Zoro #
G414821700
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
2.75 mm
Cutting Depth
0.2 mm

Details

No. of Edges
2
ISO Number
DCMT 11T304
Item
Indexable Insert for Turning
Insert Material
Carbide
Tolerance
Stainless Steel
Inscribed Circle
3
Insert Style
DCMT
Cutting Conditions
Slightly Interrupted
Insert Application
Finishing
Insert Shape
55 Degrees Diamond
Chip-Breaker
VS
Workpiece Material
Stainless Steel
Grade
HB7130-2

Description

DC.T 11T304 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.