This item is Discontinued.

Garant Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Stainless Steel 260462 HB7120-1

Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Stainless Steel (Discontinued)

  • Mfr # 260462 HB7120-1
  • Zoro # G414822660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260462 HB7120-1
Zoro #
G414822660
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Cutting Depth
0.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
2.75 mm

Details

Insert Shape
55 Degrees Diamond
Cutting Conditions
Continuous
ISO Number
DCMT 11T304
Insert Style
DCMT
Workpiece Material
Stainless Steel
Inscribed Circle
3
Insert Application
Semi-roughing
Tolerance
Stainless Steel
Chip-Breaker
VM
Grade
HB7120-1
Insert Material
Carbide
No. of Edges
2
Item
Indexable Insert for Turning

Description

DC.T 11T304 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.