Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Stainless Steel

  • Mfr # 260462 HB7130-2

  • Zoro # G914822672


product price:  $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Corner Radius
0.4 mm
Insert Material
Carbide
Cutting Depth
0.5 mm
Max. Cutting Depth (ap max)
2.75 mm
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260462 HB7130-2
Zoro #
G914822672
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Cutting Depth
0.5 mm
Max. Cutting Depth (ap max)
2.75 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Insert Material
Carbide
No. of Edges
2
Insert Shape
55 Degrees Diamond
Cutting Conditions
Slightly Interrupted
Grade
HB7130-2
Inscribed Circle
3
Insert Style
DCMT
Insert Application
Finishing
Workpiece Material
Stainless Steel
Item
Indexable Insert for Turning
Tolerance
Stainless Steel
Chip-Breaker
VM
ISO Number
DCMT 11T304

Description

DC.T 11T304 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.