Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Universal Applications

  • Mfr # 260462 HB725-1

  • Zoro # G114822564


product price:  $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

ISO Number
DCMT 11T304
Cutting Conditions
Slightly Interrupted
Grade
HB725-1
Insert Style
DCMT
Max. Cutting Depth (ap max)
2.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260462 HB725-1
Zoro #
G114822564
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm
Cutting Depth
0.2 mm

Details

ISO Number
DCMT 11T304
Cutting Conditions
Slightly Interrupted
Grade
HB725-1
Insert Style
DCMT
Insert Application
Finishing
Insert Shape
55 Degrees Diamond
Insert Material
Carbide
Tolerance
Stainless Steel
Chip-Breaker
UM1
Inscribed Circle
3
No. of Edges
2
Workpiece Material
Universal
Item
Indexable Insert for Turning

Description

DC.T 11T304 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 50 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.